Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Tape, Blue, 3/4 in W, 10 in L, 4.8 mil Thick, TC14

  • Mfr # UV14

  • Zoro # G0354011


product price: $29.39
/ea

Key Features

Series
TC14
Color
Blue
Tape Width
3/4 in
Tape Length
10 in
Tape Thickness
4.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV14
Zoro #
G0354011
UPC #
888519380765
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
3/4 in
Tape Length
10 in
Tape Thickness
4.8 mil
Width
3/4 in
Metric Tape Length
254 mm
Imperial Tape Width
0.8 in
Metric Tape Width
19.1 mm
Imperial Tape Length
10 in

Details

Series
TC14
Color
Blue
Item
Painter's Tape
Tape Shape
Strip
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Color
Blue
Max. Tape Performance Temp.
200 Degrees F
Duct Tape Adhesive
Acrylic
Tape Tensile Strength
24 lb/in
Tape Backing Material
Crepe Paper
Clean Removal Time
14 day
Tape Adhesive
Acrylic
Tape Adhesive Strength
15 oz/in
Min. Tape Performance Temp.
Not Rated
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Brand and Series
GRAINGER APPROVED TC14
Tape Sub-Type
Painter's Tape Strips
Temperature Range
Up to 200 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Specifications Met
ASTM
Tape Type
Painter's Tape
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
Not Rated
Tape Brand
Approved Vendor
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
15 oz/in
Tape Adhesive Format
Single-Sided
Product Form
Pre-Cut

Description

Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 10 in, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series TC14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.