Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Tape, Blue, 6 in W, 6 in L, 4.8 mil Thick, TC14

  • Mfr # UV14

  • Zoro # G0353950


product price: $32.45
/ea

Key Features

Series
TC14
Color
Blue
Tape Width
6 in
Tape Length
6 in
Tape Thickness
4.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV14
Zoro #
G0353950
UPC #
888519380680
Country of Origin
United States

Dimensions

Tape Width
6 in
Tape Length
6 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
6 in
Metric Tape Shape Diameter
152.4 mm

Details

Series
TC14
Color
Blue
Item
Painter's Tape
Tape Shape
Circle
Max. Tape Performance Temp.
200 Degrees F
Duct Tape Adhesive
Acrylic
Tape Color
Blue
Tape Tensile Strength
24 lb/in
Number of Tabs per Roll
100
Tape Adhesive Strength
15 oz/in
Tape Adhesive
Acrylic
Tape Backing Material
Crepe Paper
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
14 day
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Painter's Tape Discs
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Temperature Range
Up to 200 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Backing Construction
Paper
Brand and Series
GRAINGER APPROVED TC14
Adhesion to Steel
15 oz/in
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Pre-Cut
Tape Brand
Approved Vendor

Description

Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Pre-Cut, Series TC14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.