Painting Mitt
Mfr # 1UFN4
Zoro # G0269026
product price: $4.89
/eaKey Features
Material
Synthetic Lambs Wool
Size
10 1/2 in x 5 3/4
Thickness
2 in
Color
White
For Use With
Latex Paints, Oil Paints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UFN4
Zoro #
G0269026
UPC #
190735412367
Country of Origin
China
Dimensions
Size
10 1/2 in x 5 3/4
Thickness
2 in
Overall Length
10 1/2 in
Nap Size
3/4 in
Overall Width
5 3/4 in
Details
Item
Painting Mitt
Material
Synthetic Lambs Wool
Color
White
For Use With
Latex Paints, Oil Paints
Application
Paints
Grit
Fine
Number Included
1
Product Type
Paint Mitt
Applicator Type
Paint Mitt
Description
Painting Mitt, Applicator Type Paint Mitt, 10 1/2 in Overall Length, 5 3/4 in Overall Width, Thickness 2 in, Material Synthetic Lambs Wool, Color White, Number Included 1, For Use With Latex Paints, Oil Paints, Application Paints, Grit Fine, 3/4 in Nap Size, Product Type Paint Mitt, Size 10 1/2 in x 5 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.