Zoro Homepage

Pallet Puller, 5000 Lb, Double Scissor

  • Mfr # 21XU20

  • Zoro # G5236804


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
For Stringers
Up to 3 in
Jaw Opening
3 1/4 in
Style
Double Scissor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU20
Zoro #
G5236804
UPC #
190735424452
Country of Origin
China

Dimensions

Jaw Height
2 7/8 in
Length
13"
Overall Closed Length
18 in
Chain Length
26 3/4 in
Compatible Stringer Width - Maximum
3 in

Details

Material
Steel
Color
Red
Item
Pallet Puller
For Stringers
Up to 3 in
Jaw Opening
3 1/4 in
Style
Double Scissor
Pulling Capacity
5000 lb
Pulling Capacity - Maximum
5,000 lb
Puller Type
Double Scissor
Closure Type
Pull Chain

Description

Pallet Puller, Compatible Stringer Width - Maximum 3 in, Jaw Opening 3 1/4 in, Overall Closed Length 18 in, Jaw Height 2 7/8 in, Pulling Capacity - Maximum 5,000 lb, Puller Type Double Scissor, Color Red, Material Steel, Closure Type Pull Chain, Chain Length 26 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.