Zoro Homepage

Pallet Riser Kit

  • Mfr # 0500-932-110

  • Zoro # G3640883


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Bracket, Mounting Hardware, Riser
Includes Mounting Hardware
Mounting Hardware Included
Overall Height
6 1/2 in
Number of Risers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500-932-110
Zoro #
G3640883
UPC #
019428100889
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Height
6 1/2 in

Details

Item
Riser Kit
Color
Black
Includes
Bracket, Mounting Hardware, Riser
Includes Mounting Hardware
Mounting Hardware Included
Number of Risers
4

Description

Riser Kit, Caster Wheel Diameter Not Applicable, Color Black, Includes Mounting Hardware Mounting Hardware Included, Number of Casters/Wheels Not Applicable, Number of Risers 4, Overall Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.