Zoro Homepage

Pallet Top Sheet 60x60 2mil, 2 ga, Clear, Not Applicable

  • Mfr # 20G-303060

  • Zoro # G613990702


product price: $141.99
/pk 175, $0.81/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
2 ga
Material
LDPE
Standards
FDA Compliant
Sheets Per Roll
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G-303060
Zoro #
G613990702
UPC #
654866048531
Country of Origin
United States

Dimensions

Sheet Width
60 in
Mil Thickness
2 mil
Overall Length
60 in
Overall Width
60 in
Sheet Length
60 in

Details

Item
Pallet Top Sheet 60x60 2mil
Color
Clear
Gauge
2 ga
Material
LDPE
Standards
FDA Compliant
Sheets Per Roll
175
Top Sheeting Type
Top Sheeting Rolls

Description

Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.