Shop ZORO SELECT
See all product information
Create Account
Pallet Top Sheet 72x72 1.5mil, 1.5 ga, Clear
- Mfr # 15G-363672
- Zoro # G213990690
product price:Â
$
238.99
/pk of 200, $1.19/ea
Free Shipping & Returns
Key Features
Color
Clear
Gauge
150 ga
Material
LDPE
Standards
FDA Compliant
Sheet Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15G-363672
- Zoro #
- G213990690
- UPC #
- 654866048548
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Color
- Clear
- Gauge
- 150 ga
- Material
- LDPE
- Standards
- FDA Compliant
- Top Sheeting Type
- Top Sheeting Rolls
- Sheets Per Roll
- 200
- Product Type
- Stretch Wrap Film
- Shell Material
- LDPE
- Wire Color
- Clear
- Traction Material
- LDPE
Dimensions
- Sheet Width
- 72 in
- Overall Width
- 72 in
- Sheet Length
- 72 in
- Overall Length
- 1,200 ft
- Mil Thickness
- 1.5 mil
- Wire Rope Length
- 1,200 ft
- Length
- 1,200 ft
Description
Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.