Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PalletBands, Blue, 84inCir, Rubber, PK50

  • Mfr # BANP84N

  • Zoro # G213367997


product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Rubber
Width
3/4 in
Fits Pallet Depth
36 in
Overall Circumference
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BANP84N
Zoro #
G213367997
UPC #
848109016900
Country of Origin
Timor-Leste

Dimensions

Width
3/4 in
Fits Pallet Depth
36 in
Fits Pallet Width
48 in

Details

Item
Pallet Bands
Color
Blue
Material
Rubber
Overall Circumference
84 in

Description

Standard Pallet Band, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.