Zoro Homepage

PalletBands, Brown, 92inCir, Rubber, PK50

  • Mfr # BANP92N

  • Zoro # G113367981


product price: $234.99
/pk 50, $4.70/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Rubber
Width
3/4 in
Overall Circumference
92 in
Fits Pallet Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BANP92N
Zoro #
G113367981
UPC #
848109016917
Country of Origin
Timor-Leste

Dimensions

Width
3/4 in
Fits Pallet Width
48 in
Fits Pallet Depth
48 in

Details

Item
Pallet Bands
Color
Brown
Material
Rubber
Overall Circumference
92 in

Description

Standard Pallet Band, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.