Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Clamp, Steel, 1-3/8 In Dia.

  • Mfr # 4LVH5

  • Zoro # G0559361


product price: $6.49
/ea

Key Features

Material
Steel
Height
1 3/8
Gauge
9 ga
Dia.
1 3/8 in
Includes
(1) Set of Nut and Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVH5
Zoro #
G0559361
UPC #
190735514443
Country of Origin
China

Dimensions

Height
1 3/8
Dia.
1 3/8 in
Compatible Diameter
1 3/8 in diameter

Details

Item
Panel Clamp
Material
Steel
Gauge
9 ga
Includes
(1) Set of Nut and Bolt
Finish
Galvanized
Product Type
Panel Clamp

Description

Panel Clamp, Product Type Panel Clamp, Material Steel, Compatible Diameter 1 3/8 in diameter, Gauge 9 ga, Includes (1) Set of Nut and Bolt, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.