Zoro Homepage
This item is Discontinued.
Zoro Select Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black 4FNA6

Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (Discontinued)

  • Mfr # 4FNA6
  • Zoro # G0046103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FNA6
Zoro #
G0046103
UPC #
190735509487
Country of Origin
China

Dimensions

Connection Size
1/4" MNPT
Dial Size (In.)
2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.