Zoro Homepage

Panel Leg, 3W x 27-3/4D x 33-1/2H, Black

  • Mfr # 2HFR1

  • Zoro # G415231355


product price: $70.89
/ea

Key Features

Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFR1
Zoro #
G415231355
UPC #
190735444672
Country of Origin
China

Details

Assembly
Unassembled

Description

Panel Leg, Color Black, For Use With 72 in Workbenches, Includes Stringer, Leg Type Panel Leg, Material Steel, Overall Depth 27 3/4 in, Overall Fixed Height 33 1/2 in, Overall Width 3 in, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.