Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, 18-8 Stainless Steel

  • Mfr # Z0604-SS32

  • Zoro # G3162731


product price:  $30.89
/ea

Key Features

Type
Female
Thread Size
5/16"-18
Overall Length
1 5/8 in
Shape
Round
Standoff Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0604-SS32
Zoro #
G3162731
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1 5/8 in
Body Length
1 5/8 in
Outside Diameter
1 1/4 in
Slot Depth
1 in
For Max. Panel Thickness
1/2 in
Screw Size
5/16-18
Outside Dia. Tolerance
+0.000/-0.025 in
Panel Size
1/2"
Dia. Tolerance
+0.000/-0.025"
Overall Length Tolerance
+/-0.010 in
Length Tolerance
+/-0.010"
For Maximum Panel Thickness
1/2 in
Length
1-5/8"
Outside Dia.
1 1/4 in

Details

Item
Panel-Mount Standoff
Type
Female
Shape
Round
Standoff Material
18-8 Stainless Steel
Standoff Finish
Polished
Mount Type
Slot
System of Measurement
Inch
Color
Silver
Includes
Set Screw
Tensile Strength (PSI)
80,000
Material Grade/Class
18-8
Panel Mounting Orientation
Horizontal, Vertical
Standoff Type
Panel Mount Standoff
Standoff Mount Style
Slot at One End
Pack Size
Small Pack
Finish
Plain
Standoff Mount Type
Slot
Material
Stainless Steel

Description

Panel-Mount Standoff, Thread Size 5/16 In.-18, Overall Length 1 5/8 in, Body Length 1 5/8 in, Outside Diameter 1 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Mount Type Slot, For Maximum Panel Thickness 1/2 in, Slot Depth 1 in, Square Size Not Applicable, Pack Size Small Pack, System of Measurement Inch, Color Silver, Includes Set Screw, Panel Mounting Orientation Horizontal, Vertical, Standoff Mount Style Slot at One End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.