Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, Aluminum Black Anodized

  • Mfr # Z0604-ALBLK

  • Zoro # G3085835


product price:  $23.29
/ea

Key Features

Type
Female
Thread Size
5/16"-18
Overall Length
1 5/8 in
Shape
Round
Standoff Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0604-ALBLK
Zoro #
G3085835
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1 5/8 in
Body Length
1 5/8 in
Outside Diameter
1 1/4 in
Slot Depth
1 in
For Max. Panel Thickness
1/2 in
Outside Dia. Tolerance
+0.000/-0.025 in
Panel Size
1/2"
Length Tolerance
+/-0.010"
Overall Length Tolerance
+/-0.010 in
Screw Size
5/16-18
Dia. Tolerance
+0.000/-0.025"
For Maximum Panel Thickness
1/2 in
Length
1-5/8"
Outside Dia.
1 1/4 in

Details

Item
Panel-Mount Standoff
Type
Female
Shape
Round
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Mount Type
Slot
System of Measurement
Inch
Color
Black
Tensile Strength (PSI)
50,000
Includes
Locking Set Screw
Standoff Mount Style
Slot at One End
Panel Mounting Orientation
Horizontal, Vertical
Standoff Type
Panel Mount Standoff
Pack Size
Small Pack
Standoff Mount Type
Slot
Material
Aluminum
Finish
Black Anodized

Description

Panel Mounting Standoff, Thread Size 5/16 In.-18, Overall Length 1 5/8 in, Body Length 1 5/8 in, Outside Diameter 1 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Black Anodized, Mount Type Slot, For Maximum Panel Thickness 1/2 in, Slot Depth 1 in, Square Size Not Applicable, Pack Size Small Pack, System of Measurement Inch, Color Black, Includes Set Screw, Panel Mounting Orientation Horizontal, Vertical, Standoff Mount Style Slot at One End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.