Panel Nut, 3/8-32, Hex, Brass, Plain, PK2
Mfr # Z0206
Zoro # G0479832
product price: $9.49
/pk 2, $4.75/eaSold in multiples of 2 for $18.98
Key Features
System of Measurement
Inch
Nut Style
Hex Panel Nut
Dia./Thread Size
3/8"-32
Basic Material
Brass
Material Grade
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0206
Zoro #
G0479832
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
3/8"-32
Diameter
3/8 in
Width
5/8 in
Nut Height
1/2 in
Outside Diameter
3/8 in
Overall Height
1/2 in
Hex Width
5/8 in
Thread Size
3/8"-32
Description
Panel Nut, Hex Type Panel, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 3/8 In.-32, Hex Width 5/8 in, Hex Height 1/2 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B44, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.