Zoro Homepage

Panel Nut, 3/8-32, Hex, Stainless, PK2

  • Mfr # Z0427-SS

  • Zoro # G0888002


product price: $9.39
/pk 2, $4.70/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Panel Nut
Dia./Thread Size
3/8"-32
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0427-SS
Zoro #
G0888002
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-32
Diameter
3/8 in
Width
9/16 in
Nut Height
21/64 in
Outside Diameter
3/8 in
Overall Height
21/64 in
Hex Width
9/16 in
Thread Size
3/8"-32

Details

Item
Panel Nut
System of Measurement
Inch
Nut Style
Hex Panel Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Type
NEF
Fastener Thread Direction
Right Hand
Material
Stainless Steel
Application
Electrical Switch Mounts
Finish
Plain
Shape
Hex
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Type
Extra Fine
Thread Fit
Not Rated
Thread Direction
Right Hand
Rockwell Hardness
B60

Description

Panel Nut, Hex Type Panel, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-32, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards RoHS Compliant, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B60, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.