Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25
Mfr # Z0204
Zoro # G1253436
product price: $8.99
/pk 25, $0.36/eaKey Features
System of Measurement
Inch
Nut Style
Hex Panel Nut
Dia./Thread Size
5/16"-32
Basic Material
Brass
Fastener Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0204
Zoro #
G1253436
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
5/16"-32
Nut Height
7/64 in
Diameter
5/16 in
Width
7/16 in
Overall Height
7/64 in
Outside Diameter
5/16 in
Hex Width
7/16 in
Thread Size
5/16"-32
Description
Panel Nut, Hex Type Panel, Finish Nickel-Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 5/16 In.-32, Hex Width 7/16 in, Hex Height 7/64 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B44, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.