Panel Nut, Round, 15/32-32, Steel, Zinc, PK2
Mfr # Z0110
Zoro # G1632845
product price: $4.75
/pk 2, $2.38/eaSold in multiples of 3 for $14.25
Key Features
System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Type
NEF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0110
Zoro #
G1632845
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
15/32"-32
Nut Height
3/32 in
Diameter
15/32 in
Width
5/8 in
Outside Diameter
5/8 in
Overall Height
3/32 in
Thread Size
15/32"-32
Hex Width
5/8 in
Description
Panel Nut, Hex Type Round Panel, Finish Zinc-Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 15/32 In.-32, Hex Width 5/8 in, Hex Height 3/32 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM A108, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness C32 Ma x, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.