Zoro Homepage

Panel Nut, Round, 3/8-32, Brass, Plain, PK2

  • Mfr # Z0127

  • Zoro # G1807732


product price: $9.49
/pk 2, $4.75/ea

Key Features

System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Brass
Material Grade
Not Graded
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0127
Zoro #
G1807732
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-32
Diameter
3/8 in
Nut Height
9/16 in
Width
5/8 in
Overall Height
9/16 in
Outside Diameter
5/8 in
Thread Size
3/8"-32
Hex Width
5/8 in

Description

Panel Nut, Hex Type Round Panel, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 3/8 In.-32, Hex Width 5/8 in, Hex Height 9/16 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B44, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.