Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Nut, Round, 3/8-32, SS, Plain, PK2

  • Mfr # Z0145

  • Zoro # G2160094


product price: $7.79
/pk 2, $3.90/ea
Sold in multiples of 2 for $15.58

Key Features

System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0145
Zoro #
G2160094
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-32
Nut Height
3/32 in
Diameter
3/8 in
Width
5/8 in
Overall Height
3/32 in
Outside Diameter
5/8 in
Hex Width
5/8 in
Thread Size
3/8"-32

Details

Item
Panel Nut
System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Type
NEF
Fastener Thread Direction
Right Hand
Material
Stainless Steel
Application
Electrical Switch Mounts
Finish
Plain
Shape
Round
Thread Type
Extra Fine
Thread Fit
Not Rated
Thread Direction
Right Hand
Pack Size
Small Pack
Material Grade/Class
18-8
Surface Texture
Knurled
Rockwell Hardness
B95

Description

Panel Nut, Hex Type Round Panel, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Hex Height 3/32 in, Dimensional Standards RoHS Compliant, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B95, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.