Zoro Homepage

Panel Nut, Round, 3/8-32, SS, Plain, PK2

  • Mfr # Z0147

  • Zoro # G0850367


product price: $8.39
/pk 2, $4.20/ea

Key Features

System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0147
Zoro #
G0850367
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-32
Diameter
3/8 in
Nut Height
9/16 in
Width
5/8 in
Overall Height
9/16 in
Outside Diameter
5/8 in
Hex Width
5/8 in
Thread Size
3/8"-32

Details

Item
Panel Nut
System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Type
NEF
Fastener Thread Direction
Right Hand
Application
Electrical Switch Mounts
Material
Stainless Steel
Finish
Plain
Thread Fit
Not Rated
Pack Size
Small Pack
Rockwell Hardness
B95
Surface Texture
Knurled
Thread Direction
Right Hand
Shape
Round
Thread Type
Extra Fine
Material Grade/Class
18-8

Description

Panel Nut, Hex Type Round Panel, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Hex Height 9/16 in, Dimensional Standards RoHS Compliant, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B95, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.