Zoro Homepage

Panel Nut, Round, 3/8-32, Steel, Zinc, PK2

  • Mfr # Z0105

  • Zoro # G2821953


product price: $5.99
/pk 2, $3.00/ea
Sold in multiples of 2 for $11.98

Key Features

System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Type
NEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0105
Zoro #
G2821953
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-32
Nut Height
3/32 in
Diameter
3/8 in
Width
5/8 in
Outside Diameter
5/8 in
Overall Height
3/32 in
Thread Size
3/8"-32
Hex Width
5/8 in

Description

Panel Nut, Hex Type Round Panel, Finish Zinc-Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Hex Height 3/32 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM A108, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness C32 Ma x, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.