Captive Panel Screw, #10-24 Thrd Sz, 1 3/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated
Mfr # 217SS1024
Zoro # G0557672
product price: $19.39
/pk 5, $3.88/eaKey Features
System of Measurement
Inch
Thread Size
#10-24
Head Type
Knurled
Fastener Length
1 3/8 in
Drive
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217SS1024
Zoro #
G0557672
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
1 3/8 in
Minimum Thread Length
1/4 in
Head Dia.
0.375 in
Head Height
0.438 in
Thread Length
1/4 in
Overall Length
1 3/8 in
Head Width
0.375 in
Screw Size
#10
Maximum Head Height
7/16 in
Maximum Head Width
3/8 in
Details
System of Measurement
Inch
Head Type
Knurled
Drive
Slotted
Finish
Passivated
Material
18-8 Stainless Steel
Item
Captive Panel Screw
Drive Type
Slotted
Head Style
Round
Pack Size
Small
Type
Captive Panel Screw
Head Texture
Knurled
Thread Type
Coarse
Material Grade/Class
18-8
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #10-24, Fastener Length 15/16 in, Minimum Thread Length 1/4 in, Head Width 0.375 in, Head Height 0.438 in, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Style Round, Material Grade/Class 18-8, Overall Length 1 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.