CAD Viewer & Download Files
Captive Panel Screw, No. 8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated, 5 PK
Mfr # 114118-562-SS
Zoro # G2520445
CAD Available
product price: $9.49
/pk 5, $1.90/eaKey Features
CAD Drawing
System of Measurement
Inch
Thread Size
#8-32
Head Type
Knurled
Fastener Length
9/16 in
Drive
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114118-562-SS
Zoro #
G2520445
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
9/16 in
Minimum Thread Length
3/16 in
Head Dia.
0.27 in
Thread Length
3/16 in
Head Height
0.164 in
Overall Length
9/16 in
Drive Size
9/64 in
Head Width
0.27 in
Screw Size
#8
Maximum Head Width
17/64 in
Maximum Head Height
5/32 in
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Internal Hex, Thread Size #8-32, Fastener Length 3/8 in, Minimum Thread Length 3/16 in, Head Width 0.27 in, Head Height 0.164 in, Drive Size 5/32 in, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards RoHS Compliant, Head Style Round, Material Grade/Class 18-8, Overall Length 9/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.