Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (Discontinued)
- Mfr # 106SS1032
- Zoro # G1727747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106SS1032
Zoro #
G1727747
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Fastener Length
1 in
Minimum Thread Length
3/8 in
Dia./Thread Size
#10-32
Length
1 in
Thread Length
3/8 in
Head Dia.
0.438 in
Head Height
0.25 in
Overall Length
1 in
Screw Size
#10-32
Head Width
0.438 in
Fastener Length
1 in
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Thread Size #10-32, Fastener Length 3/4 in, Minimum Thread Length 3/8 in, Head Width 0.438 in, Head Height 0.25 in, System of Measurement Inch, Head Style Round, Overall Length 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.