Shop ZORO SELECT
See all product information
Create Account
PanelNut, 3/8"-32, Passivated, SS, PK10
- Mfr # 31-PN-37
- Zoro # G022657548
product price:Â
$
17.99
/pk of 10, $1.80/ea
Key Features
Hex Type
Panel
Thread Size
3/8"-32
Hex Height
3/32 in
System of Measurement
Inch
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-PN-37
- Zoro #
- G022657548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-32
- Hex Height
- 3/32 in
- Hex Width
- 1/4 in
Details
- Hex Type
- Panel
- Item
- Panel Nut
- System of Measurement
- Inch
- Thread Fit
- 2B
- Thread Type
- Fine
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Panel Nut, Hex Type Panel, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-32, Hex Width 1/4 in, Hex Height 3/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.