PanelTruck, 36in, 24in, Gray;Blue, Steel

  • Mfr # APT-2448-6PY
  • Zoro # G7135861
product price: 
$
267.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue, Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
36 in
Overall Length
51 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APT-2448-6PY
Zoro #
G7135861
UPC #
190735903056
Country of Origin
China
Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Blue, Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
(2) Heavy Duty Uprights, Instruction Sheet
Finish
Powder Coated
Load Capacity
3,600 lb
Assembled/Unassembled
Unassembled
Caster Type
(2) Swivel, (2) Rigid
Deck Material
Steel
Caster Wheel Type
Standard
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Reinforcing Crossbars
Yes
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Deck Surface
Smooth
Lip Style
Flush
Number of Levels
1
Number of Usable Sides
1
Rail Type
Adjustable
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Wire Color
Blue, Gray

Dimensions

Overall Height
36 in
Overall Length
51 1/2 in
Overall Width
24 in
Deck Height
9 1/4 in
Deck Length
48 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Caster Wheel Width
2 in
Overall LxWxH
51-1/2 in x 24 in x 36 in
Wire Rope Length
51 1/2 in
Length
51 1/2 in

Description

Panel Truck, Load Capacity 3,600 lb, Rail Type Adjustable, Lip Style Flush, Overall Length 51 1/2 in, Overall Width 24 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 9 1/4 in, Deck Length 48 in

Ratings & reviews