Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pant, Microporous, Serged, White

  • Mfr # PANT-KG-4XL

  • Zoro # G815563599


product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous
Waist Closure
Elastic
Seam Style
Serged
Named Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANT-KG-4XL
Zoro #
G815563599
UPC #
-
Country of Origin
China

Dimensions

Named Size
4XL

Details

Item
Pant
Color
White
Material
Microporous
Waist Closure
Elastic
Seam Style
Serged

Description

Pant, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size 4XL, Seam Style Serged, Waist Closure Elastic, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.