Pant, Microporous, Serged, White
Mfr # PANT-KG-L
Zoro # G715563613
product price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous
Waist Closure
Elastic
Seam Style
Serged
Named Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PANT-KG-L
Zoro #
G715563613
UPC #
-
Country of Origin
China
Dimensions
Named Size
L
Details
Item
Pant
Color
White
Material
Microporous
Waist Closure
Elastic
Seam Style
Serged
Description
Pant, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size L, Seam Style Serged, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.