Zoro Homepage
This item is Discontinued.
Zoro Select Paper Bag, White, 4-7/8 In. H, PK500 0401-4210016

Paper Bag, White, 4-7/8 In. H, PK500 (Discontinued)

  • Mfr # 0401-4210016
  • Zoro # G0285555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0401-4210016
Zoro #
G0285555
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7-5/8"
Depth
16"
Height
4-7/8"

Details

Item
Paper Bag
Bag Item
Paper Bag
Bag Handle
None
Color
White
Handle
No
Bottom
Flat
Load Rating
16 lb.

Description

White, Width 7 5/8 in, Depth 16 in, Height 4 7/8 in, Paper Bag, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.