Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Disposable Food Tray 3 lb., Red, Pk500

  • Mfr # EFT300

  • Zoro # G7518147


product price: $52.59
/pk 500, $0.11/ea

Key Features

Food Service Disposables Grouping
Disposable Food Tray
Basic Foodware Material
Paper
Material
Paper
Disposable Foodware Capacity
3 lb
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFT300
Zoro #
G7518147
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/8 in
Width
8 1/8 in

Details

Food Service Disposables Grouping
Disposable Food Tray
Item
Disposable Food Tray
Basic Foodware Material
Paper
Material
Paper
Disposable Foodware Capacity
3 lb
Color
Red
Pattern
Plaid
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
Red/White
Microwave Safe
Yes
Number of Compartments
1
Disposable Foodware Pattern
Plaid
Disposable Foodware Coating/Lining
Clay
Pack Count
250
Packs per Case
2
For Use With
Hot or Cold Food
Weight Capacity
3 lb.
Shape
Rectangle
FSC Certified
No
SFI Certified
No
Label Shape
Rectangle
USDA Certified Bio-based Products
No
Capacity
3 lb
Coating/Lining
Clay
BPI Certified
No
Recyclable
Yes
Tray Type
Food Tray
Compostable
Commercially Compostable

Description

Disposable Food Tray, BPI Certified No, Capacity 3 lb, Coating/Lining Clay, Color Red, Compostable Commercially Compostable, FSC Certified No, Height 2 1/8 in, Microwave Safe Yes, Number of Compartments 1, Pattern Plaid, Recyclable Yes, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 8 1/8 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.