Zoro Homepage

Paper Food Wrap, Brown, 12 in L, PK2000

  • Mfr # 300877

  • Zoro # G515231361


product price: $125.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

Sheet Width
12 in
Sheet Length
12 in
Product Series
EcoCraft(R) GR
Fold Type
No Fold
SFI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300877
Zoro #
G515231361
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
12 in
Sheet Length
12 in

Details

Item
Paper Food Wrap
Product Series
EcoCraft(R) GR
Fold Type
No Fold
SFI Certified
No
Recyclable
No
FSC Certified
No
BPI Certified
Yes
Number of Sheets
2,000
USDA Certified Bio-based Products
No
Compostable
Commercially Compostable
Bio-Based
Yes

Description

Paper Food Wrap, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color Brown, Compostable Commercially Compostable, Fold Type No Fold, FSC Certified No, Material Paper, Number of Sheets 2,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 12 in, Sheet Width 12 in, Standards ASTM D6868/D6400 Compliant, USDA Certified Bio-based Products No, Weight Medium-Weight, Product Series EcoCraft(R) GR, Resistance Properties Grease Resistant, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.