Zoro Homepage

Paper Food Wrap, White, 14 in L, PK1000

  • Mfr # 300841

  • Zoro # G712535477


product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Fold Type
No Fold
Number of Sheets
1,000
Sheet Length
14 in
FSC Certified
No
Compostable
Not Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300841
Zoro #
G712535477
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
14 in
Sheet Width
16 in

Details

Item
Paper Food Wrap
Fold Type
No Fold
Number of Sheets
1,000
FSC Certified
No
Compostable
Not Compostable
Recyclable
No
BPI Certified
No
USDA Certified Bio-based Products
No
SFI Certified
No
Bio-Based
Yes

Description

Paper Food Wrap, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Aluminum Paper, Number of Sheets 1,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 14 in, Sheet Width 16 in, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Features Honey Comb Design, Resistance Properties Moisture Resistant, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.