Paper Hot Cup, 12oz., White, PK1000
Mfr # EHC12-W
Zoro # G4082491
product price: $84.39
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Material
Paper
Capacity
12 oz
Color
White
Item Weight
Medium-Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHC12-W
Zoro #
G4082491
UPC #
-
Country of Origin
Viet Nam
Details
Item
Disposable Hot Cup
Microwave Safe
No
Material
Paper
Capacity
12 oz
Color
White
Item Weight
Medium-Weight
Bio-Based
Yes
Weight
Medium-Weight
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Standards
FDA Approved
Pattern
Patternless
Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
E1020-DLB, E1020-DLW
SFI Certified
No
Recyclable
Yes
BPI Certified
No
Number of Cups per sleeve
50
Compostable
Commercially Compostable
Number of Cups Included
1,000
Maximum Capacity
12 oz
Hot or Cold Cup
Hot Cup
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.