Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper, Plate, Round, 9", White, PK1000

  • Mfr # 13109

  • Zoro # G3323279


original price: $70.59
9% off
new price: $63.55
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
100
Packs per Case
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13109
Zoro #
G3323279
UPC #
-
Country of Origin
United States

Dimensions

Disposable Plate Size
9 in
Size
9"
Width
9 in
Diameter
9 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
100
Packs per Case
10
Foodservice Item Weight
Medium Weight
Disposable Foodware Shape
Round
Cutlery Weight
Medium Weight
Number of Compartments
1
Disposable Foodware Color
White
Basic Foodware Material
Paper
Color
White
Material
Paper
Compostable
Not Compostable
USDA Certified Bio-based Products
No
BPI Certified
No
SFI Certified
Yes
Shape
Round
Bio-Based
Yes
Pattern
Patternless
Plate Type
Luncheon Plate
Weight
Medium-Weight
Coating/Lining
Coated
FSC Certified
No
Recyclable
No
Item Weight
Medium-Weight
Label Shape
Round

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Coated, Color White, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 100, Packs per Case 10, Pattern Patternless, Plate Type Luncheon Plate, Recyclable No, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 9 in, Weight Medium-Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.