Zoro Homepage

Paper, Plate, Round, 9", White, PK1200

  • Mfr # E30300

  • Zoro # G0156731


product price: $53.19
/pk 1200, $0.04/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
120
Packs per Case
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30300
Zoro #
G0156731
UPC #
820524000658
Country of Origin
United States

Dimensions

Size
9"
Disposable Plate Size
9 in
Diameter
9 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
120
Packs per Case
12
Number of Compartments
1
Disposable Foodware Color
White
Foodservice Item Weight
Light Weight
Basic Foodware Material
Paper
Disposable Foodware Shape
Round
Color
White
Cutlery Weight
Light Weight
Material
Paper
Item Weight
Light-Weight
Pattern
Patternless
Recyclable
Yes
FSC Certified
No
Shape
Round
Bio-Based
Yes
Coating/Lining
Uncoated/Unlined
Label Shape
Round
SFI Certified
No
Plate Type
Luncheon Plate
Compostable
Not Compostable
USDA Certified Bio-based Products
No
BPI Certified
No
Weight
Light-Weight

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 120, Packs per Case 12, Pattern Patternless, Plate Type Luncheon Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.