Paper Punch, 1-Hole, Blk, 6 Sheet
Mfr # 2WFT9
Zoro # G0245567
product price: $4.79
/eaKey Features
Sheet Capacity
6
Material
Metal, Rubber
Hole Dia.
15/64 in
Features
Built-In Chip Tray
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WFT9
Zoro #
G0245567
UPC #
190735456170
Country of Origin
China
Dimensions
Hole Dia.
15/64 in
Punch Hole Diameter
15/64 in
Details
Item
Manual Paper Hole Punch
Sheet Capacity
6
Material
Metal, Rubber
Features
Built-In Chip Tray
Color
Black
Product Type
Manual Paper Hole Punch
Number of Holes Punched
1
Hole Shape
Round
Description
Manual Paper Hole Punch, Sheet Capacity 6, Hole Dia. 15/64 in, Color Black, Material Metal, Rubber, Features Built-In Chip Tray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.