Zoro Homepage

Parking Curb, 6in.W, 4in.H, 22in.L, Rubber

  • Mfr # 29NH30

  • Zoro # G7624757


product price: $28.95
/ea

Key Features

Width
6 in
Height
4 in
Includes
Hardware Not Included
Material
Rubber
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29NH30
Zoro #
G7624757
UPC #
190735438855
Country of Origin
China

Dimensions

Width
6 in
Height
4 in
Cable Channel Height
No Cable Channel
Length
22 in
Cable Channel Width
No Cable Channel

Details

Item
Parking Curb
Includes
Hardware Not Included
Material
Rubber
Color
Black/Yellow
Parking Curb Installation Method
Bolts, Spikes
Parking Stop Material
Rubber
Tensile Strength
551 psi
Installs to Surface
Asphalt, Concrete
Recycled Content (%)
100%
Number of Holes
2
Installation Method
Bolts, Spikes
Number of Installation Holes
2
Product Type
Parking Stop
Includes Installation Hardware
No
Installation Surface
Asphalt, Concrete

Description

Parking Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 22 in, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 2, Includes Hardware Not Included, Color Black, Yellow, Tensile Strength 551 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.