Zoro Homepage

Parking Curb, 72 In, Gray, Polyethylene

  • Mfr # 1790G

  • Zoro # G0154542


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
4 in
Includes
(3) Anchor Spikes
Material
HDPE
Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1790G
Zoro #
G0154542
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
4 in
Depth
72 in
Cable Channel Width
No Cable Channel
Cable Channel Height
No Cable Channel
Length
6 ft

Details

Item
Parking Curb
Includes
(3) Anchor Spikes
Material
HDPE
Color
Gray
Recycled Content (%)
No Recycled Content
Installs to Surface
Asphalt, Concrete
Tensile Strength
2,465 psi
Number of Holes
3
Parking Stop Material
HDPE
Parking Curb Installation Method
Asphalt Adhesive, Spikes
Number of Installation Holes
3
Installation Method
Spikes
Installation Surface
Asphalt, Concrete
Product Type
Parking Stop
Weight
15 lb
Includes Installation Hardware
Yes

Description

Parking Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Spikes, Length 6 ft, Height 4 in, Material HDPE, Width 8 in, Includes Installation Hardware Yes, Number of Installation Holes 3, Includes (3) Anchor Spikes, Color Gray, Tensile Strength 2,465 psi, Weight 15 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.