Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Curb, Rubber, 4 in Height, 4 ft Length, Black/White

  • Mfr # 29NH42

  • Zoro # G5733287


product price: $43.95
/ea

Key Features

Color
Black/White
Material
Rubber
Height
4 in
Width
6 in
Cable Channel Height
No Cable Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29NH42
Zoro #
G5733287
UPC #
190735438978
Country of Origin
China

Dimensions

Height
4 in
Length
4 ft
Width
6 in
Cable Channel Height
No Cable Channel
Cable Channel Width
No Cable Channel

Details

Item
Parking Curb
Color
Black/White
Material
Rubber
Parking Curb Installation Method
Bolts, Spikes
Tensile Strength
551 psi
Installs to Surface
Asphalt, Concrete
Parking Stop Material
Rubber
Recycled Content (%)
100%
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Includes Installation Hardware
No
Number of Installation Holes
3
Installation Method
Bolts, Spikes

Description

Parking Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 4 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 3, Color Black, White, Tensile Strength 551 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.