Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Curb, Rubber, 4 in Height, 6 ft Length, Red/White

  • Mfr # 29NH33

  • Zoro # G5705752


product price: $69.95
/ea

Key Features

Color
Red/White
Material
Rubber
Height
4 in
Length
6 ft
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29NH33
Zoro #
G5705752
UPC #
190735438886
Country of Origin
China

Dimensions

Height
4 in
Length
6 ft
Width
6 in
Cable Channel Width
No Cable Channel
Cable Channel Height
No Cable Channel

Details

Item
Parking Curb
Color
Red/White
Material
Rubber
Tensile Strength
551 psi
Parking Stop Material
Rubber
Installs to Surface
Asphalt, Concrete
Recycled Content (%)
100%
Parking Curb Installation Method
Bolts, Spikes
Number of Installation Holes
4
Installation Method
Bolts, Spikes
Includes Installation Hardware
No

Description

Parking Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Red, White, Tensile Strength 551 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.