CAD Drawings

Download CAD Files

Partition Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain, 10 PK

  • Mfr # Z4380PAK

  • Zoro # G3085826

CAD Available

product price:  $20.65
/pk 10, $2.07/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Tamper-Resistant Post
Thread Size
#10-24
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4380PAK
Zoro #
G3085826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Barrel Length
1/2 in
Barrel Diameter
1/4 in
Screw Head Height
7/64 in
Screw Thread Length
1/2 in
Barrel Head Height
7/64 in
Screw Shoulder Length
1/4 in
Barrel Head Dia.
7/16 in
Dia./Thread Size
#10-24
Barrel Thread Depth
1/2 in
Screw Shoulder Dia.
1/4 in
Screw Head Dia.
7/16 in
Barrel Dia.
1/4 in
Outside Dia.
1/4"
Screw Minimum Thread Length
1/2 in
Barrel Head Diameter
7/16 in
Screw Length
3/4 in
Screw Size
#10
Screw Head Diameter
7/16 in

Details

CAD Available
Yes
Item
Partition Bolt
System of Measurement
Inch
Type
Tamper-Resistant Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
One-Way
Tensile Strength (PSI)
80,000 psi
Includes
Shoulder Screw
Grip Range
3/4 in
Screw Material
18-8 Stainless Steel
Drive Type
One-Way
Rockwell Hardness
B83
Head Style
Truss
Material Quality Standards
ASTM A582
Screw Drive Style
One-Way
Pack Size
Small
Tensile Strength
90,000 psi
Made in North America
Not Made in North America
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Screw Head Style
Truss
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #10-24, Barrel Length 1/2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 1/2 in, Barrel Drive Type One-Way, Screw Length 3/4 in, Screw Drive Style One-Way, Finish Plain, Barrel Head Diameter 7/16 in, Barrel Head Height 7/64 in, Includes Shoulder Screw, Made in North America Not Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.