Shop ZORO SELECT
See all product information
Create Account
Partition, Urinal Screen, Enamel, Charcoal
- Mfr # 7AW81
- Zoro # G4325307
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Width
7 in
Depth
24 in
Bathroom Partition Material
Baked Enamel Steel
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7AW81
- Zoro #
- G4325307
- UPC #
- -
- Country of Origin
- Multiple
- Bathroom Partition Material
- Baked Enamel Steel
- Finish
- Powder-Coated
- Includes
- Components, Hardware
- Item
- Urinal Screen
- Fastener Type
- Theft Resistant
- Includes Mounting Hardware
- Yes
- Mounting Type
- Wall and Column Anchored
- Color
- Charcoal
- Partition Color Family
- Grays
- Bathroom Partition Type
- Urinal Partition with Pilaster
- Bathroom Partition Grouping
- Urinal Partition
- Material
- Steel
- Partition Component Type
- Urinal Partition
- Partition Finish/Texture
- Powder Coated
- Resistance Properties
- Theft-Resistant
- Color Family
- Gray
- Component Type
- Urinal with Pilaster
- Product Type
- Urinal Partition Components
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Height
- 70 in
- Width
- 7 in
- Depth
- 24 in
- Overall Height
- 70 in
- Dimension
- 70 in x 7 in
- Overall Depth
- 24 in
- Overall Width
- 7 in
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Components, Hardware, Resistance Properties Theft-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Powder-Coated, Overall Depth 24 in, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.