Zoro Homepage

Partition, Urinal Screen, Poly, 36 In, Black

  • Mfr # 7AV96

  • Zoro # G4325562


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Height
70 in
Width
7 in
Depth
36 in
Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV96
Zoro #
G4325562
UPC #
-
Country of Origin
Multiple

Dimensions

Height
70 in
Width
7 in
Depth
36 in
Overall Height
70 in
Overall Width
7 in
Overall Depth
36 in

Details

Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
Includes
Components, Hardware
Item
Urinal Screen
Mounting Type
Wall and Column Anchored
Bathroom Partition Grouping
Urinal Partition
Fastener Type
Theft Resistant
Partition Color Family
Blacks
Includes Mounting Hardware
Yes
Bathroom Partition Type
Urinal Partition with Pilaster
Color
Black
Material
Solid Plastic Polymer
Component Type
Urinal with Pilaster
Resistance Properties
Theft Resistant
Product Type
Urinal Partition Compartments

Description

Urinal Screen, Component Type Urinal with Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Black, Includes Components, Hardware, Resistance Properties Theft-Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Overall Depth 36 in, Product Type Urinal Partition Compartments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.