Partition, Urinal Screen, Poly, Charcoal
Mfr # 7AV90
Zoro # G4325657
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Width
7 in
Depth
24 in
Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AV90
Zoro #
G4325657
UPC #
-
Country of Origin
Multiple
Dimensions
Height
70 in
Width
7 in
Depth
24 in
Overall Width
7 in
Overall Depth
24 in
Overall Height
70 in
Details
Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
Includes
Components, Hardware
Item
Urinal Screen
Includes Mounting Hardware
Yes
Bathroom Partition Type
Urinal Partition with Pilaster
Partition Color Family
Grays
Bathroom Partition Grouping
Urinal Partition
Mounting Type
Wall and Column Anchored
Color
Charcoal
Fastener Type
Theft Resistant
Resistance Properties
Theft Resistant
Material
Solid Plastic Polymer
Product Type
Urinal Partition Compartments
Component Type
Urinal with Pilaster
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Components, Hardware, Resistance Properties Theft-Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Overall Depth 24 in, Product Type Urinal Partition Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.