Shop ZORO SELECT
See all product information
Create Account
Partition, Urinal Screen, Poly, Charcoal
- Mfr # 7AV94
- Zoro # G4325571
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Width
7 in
Depth
36 in
Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7AV94
- Zoro #
- G4325571
- UPC #
- -
- Country of Origin
- Multiple
- Bathroom Partition Material
- Solid Plastic Polymer
- Finish
- Pebble
- Includes
- Components, Hardware
- Item
- Urinal Screen
- Partition Color Family
- Grays
- Mounting Type
- Wall and Column Anchored
- Fastener Type
- Theft Resistant
- Bathroom Partition Grouping
- Urinal Partition
- Color
- Charcoal
- Includes Mounting Hardware
- Yes
- Bathroom Partition Type
- Urinal Partition with Pilaster
- Component Type
- Urinal with Pilaster
- Resistance Properties
- Theft-Resistant
- Partition Finish/Texture
- Textured
- Product Type
- Urinal Partition Components
- Material
- Solid Plastic Polymer
- Color Family
- Gray
- Partition Component Type
- Urinal Partition
- Shell Material
- Solid Plastic Polymer
- Traction Material
- Solid Plastic Polymer
Dimensions
- Height
- 70 in
- Width
- 7 in
- Depth
- 36 in
- Overall Width
- 7 in
- Overall Height
- 70 in
- Dimension
- 70 in x 7 in
- Overall Depth
- 36 in
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Components, Hardware, Resistance Properties Theft-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Pebble, Overall Depth 36 in, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.