Paste Brush, Plastic, Fill Type Poly
Mfr # 2FDJ8
Zoro # G3077645
product price: $3.59
/eaKey Features
Length
9 7/8 in
Number of Pieces
1
Construction
Plastic Handle, Polyester Bristles
Width
3/4 in
Product Type
Paste Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2FDJ8
Zoro #
G3077645
UPC #
190735442616
Country of Origin
China
Dimensions
Length
9 7/8 in
Width
3/4 in
Details
Item
Paste Brush
Number of Pieces
1
Construction
Plastic Handle, Polyester Bristles
Product Type
Paste Brush
Bristle Material
Polyester
Handle Material
Plasitc
Material
Plastic Handle, Polyester Bristles
Description
Paste Brush, Product Type Paste Brush, Length 9 7/8 in, Width 3/4 in, Handle Material Plasitc, Bristle Material Polyester, Number of Pieces 1, Includes Not Applicable, Material Plastic Handle, Polyester Bristles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.