Pasteur Pipet, Plastic, 15.7 cm, PK500 (Formerly Lab Safety Supply)
Mfr # 229276
Zoro # G4326841
product price: $86.65
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Clear
Material of Construction
Plastic
Length
15.7 cm
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229276
Zoro #
G4326841
UPC #
-
Country of Origin
United States
Dimensions
Length
15.7 cm
Overall Length
157 mm
Overall Diameter
6 3/8 mm
Details
Material
Plastic
Color
Clear
Item
Pasteur Pipette
Material of Construction
Plastic
Sterile/Non-Sterile
Sterile
Type
Pasteur
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Minimum
0.1 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
Autoclavable
Pipette Type
Aspirating
Capacity - Maximum
1 mL
Sterility
Sterile
Description
Formerly Lab Safety Supply.
Pasteur Pipette, Pasteur, Material of Construction Plastic, Negative Graduations Not Applicable, Length 15.7 cm, Sterile, Standards Grade B, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.