Zoro Homepage

Pasteur Pipet, Plastic, 23 cm, PK500 (Formerly Lab Safety Supply)

  • Mfr # 229286

  • Zoro # G4326826


product price: $99.89
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Material of Construction
Plastic
Type
Pasteur
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229286
Zoro #
G4326826
UPC #
-
Country of Origin
United States

Dimensions

Length
23 cm
Overall Length
230 mm
Overall Diameter
6 3/8 mm

Details

Material
Plastic
Color
Clear
Material of Construction
Plastic
Type
Pasteur
Item
Pasteur Pipette
Sterile/Non-Sterile
Sterile
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Minimum
0.1 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
2 mL
Pipette Type
Aspirating
Sterility
Sterile
Autoclavable
Autoclavable

Description

Formerly Lab Safety Supply.


Pasteur Pipette, Pasteur, Material of Construction Plastic, Negative Graduations Not Applicable, Length 23 cm, Sterile, Standards Grade B, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.