Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasteur Pipette, Non Steril, 1 mL, PK500

  • Mfr # 6FAV9

  • Zoro # G0645881


product price: $29.85
/pk 500, $0.06/ea

Key Features

Material
LDPE
Capacity
1 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
LDPE
Length
153 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV9
Zoro #
G0645881
UPC #
190735562468
Country of Origin
India

Dimensions

Length
153 mm
Overall Length
153 mm

Details

Material
LDPE
Capacity
1 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
LDPE
Graduation Subdivisions
0.25 mL
Band Color
Translucent
Graduation Range
0.25 to 1.0 mL
Item
Transfer Pipette
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
1 mL
Pipette Type
Pasteur

Description

Transfer Pipette, Capacity 1 mL, Graduation Range 0.25 to 1.0 mL, Material of Construction LDPE, Graduation Subdivisions 0.25 mL, Length 153 mm, Band Color Translucent, Non-Sterile, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.